Shop ACTISENSE

PRO NMEA 0183 Buffer - 2 OPTO Inputs, 12 ISO-Drive Outputs, Serial Port, Ethernet Port, Pl

  • Mfr # PRO-BUF-2
  • Zoro # G123512418

product price: 
$
1,043.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-BUF-2
Zoro #
G123512418
UPC #
5060998710522
Country of Origin
United Kingdom

Description

PRO NMEA 0183 Buffer - 2 OPTO Inputs, 12 ISO-Drive Outputs, Serial Port, Ethernet Port, Pluggable Screw Terminal Two OPTO-isolated inputs and twelve ISO-Drive isolated outputs. Offering device protection and excellent flexibility, all in one product - the Actisense PRO-BUF-2, the intelligent, type-approved PRO range buffer. The PRO-BUF-2 is rugged, with a stainless steel housing, and provides isolation on all inputs and outputs. With two NMEA 0183 inputs, twelve NMEA 0183 outputs, a bi-directional serial port, and an Ethernet port, the PRO-BUF-2 is a perfect solution for larger leisure vessels, commercial shipping, and is a great addition for systems that require type-approved devices. The PRO-BUF-2 is designed to suit the majority of NMEA 0183 systems and is ready to go 'out of the box' by simply hard-wiring the two-mode inputs as required. The Intelligent NMEA 0183 Buffer's manually configurable basic modes of operation include variations of buffer modes, intelligent auto-switch, and combine modes. For all other configurations, leaving the mode inputs floating selects the 'User Configuration Mode'. The web-based configuration tool allows full customisation of the PRO-BUF-2, and is compatible across all popular Operating Systems. Using the web-based configuration tool allows for fine-tuning of the data available on each output. To make installation quick and simple, the PRO-BUF-2 features 2-part pluggable connectors that allow the use of screw terminals, and a professional DIN Rail mounting system (DIN Rail not included). The device can also be mounted directly to the bulkhead. Helpful LEDs indicate power, data in, data out, and the alarm status to aid diagnostics. Data statistics and load indication via the web tool provide a real-time view of data. Features: 2 Opto-Isolated inputs 12 ISO-Drive NMEA 0183 outputs Ethernet Port Flexible operating modes Automatic Baud Rate matching on inputs Alarm output options Web-based configuration tool Diagnostic LEDs Advanced Data Filtering and Routing 2 virtual Autoswitch modules Data statistics and load indication via a web tool Designed for a 12 / 24 Volt supply Future-proofing with easily upgradable firmware 2-part pluggable conne

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.