Fire Extinguisher, 2.5 gal Water Press, Grenadier
- Mfr # B764934
- Zoro # G124196570
product price:Â
$
411.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B764934
- Zoro #
- G124196570
- UPC #
- -
- Country of Origin
- China
Description
Fire Extinguisher, 2-1/2 Gallon Water Press, Grenadier This Fire Extinguisher is to be filled with water and compressed air. Unit is shipped empty. Features: 14 gauge galvanized steel 12 in high curb and 3-5/8 in wide flange for securing to roof deck Cover includes a 14 gauge aluminum exterio 22 gauge aluminum liner with a TPE draft seal gasket door seal Insulation 1 in fiberboard insulation surrounding the base 1 in mineral wool insulation between the exterior cover and liner Heavy-duty hinge, heavy gauge automatic hold open arm ( 2) compression spring-operated cylinders Railing is 1-5/8 in galvanized steel with zinc-plated caps Galvanized 2 in x 2 in 16 gauge steel with galvanized clamps Guard is a zinc plated ASTM chain Features 14 gauge galvanized steel. 12 in high curb and 3-5/8 in wide flange for securing to roof deck. Cover includes a 14 gauge aluminum exterio. 22 gauge aluminum liner with a TPE draft seal gasket door seal. Insulation 1 in fiberboard insulation surrounding the base. 1 in mineral wool insulation between the exterior cover and liner. Heavy-duty hinge, heavy gauge automatic hold open arm. ( 2) compression spring-operated cylinders. Railing is 1-5/8 in galvanized steel with zinc-plated caps. Galvanized 2 in x 2 in 16 gauge steel with galvanized clamps. Guard is a zinc plated ASTM chain. Specifications Size 2.5 gal. Diameter Inches: 7. Ul-Rating: 2-A. Operating Time: 55 Seconds. Bracket Number: MB810C. Width: 9 in. Capacity Wt.: 2.5. Range Feet: 45 to 50. Extinguishing Material: Water Press. Fire Rated: Class A. Weight 8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.