Shop ACTIVAR CONSTRUCTION PRODUCTS GROUP
Create Account
Steel Door Louver 800A12412B, Inverted inYin Blades, 50% Free Area, 24in X 12in, Bronze
- Mfr # 800A1 2412B
- Zoro # G208434314
product price:Â
$
325.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800A1 2412B
- Zoro #
- G208434314
- UPC #
- -
- Country of Origin
- United States
Description
800 series louver with inverted y blades inverted y blades recommended for schools, class a and institutional buildings with non-vision construction and 4 mounting options material: 18 gauge crs frame and 20 gauge blades. Min size 6 x 4 max 48 x 80. construction: louvers: inverted y blades with 1 blade spacing are attached by interlocking construction to the 1 deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800a1 frame: self-attaching frame with 1-1/4 trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.