Shop ACUDOR
Create Account
Hinged Duct Access Door, 14"H x 14"W, Silver
- Mfr # HD50701414
- Zoro # G404928624
product price:Â
$
82.95
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
- HD50701414
- Zoro #
- G404928624
- UPC #
- -
- Country of Origin
- Canada
Description
Hinged duct access door - 14 x 14 constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"w closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 14" w x 14" h outside flange dimensions. 12-3/4" w x 12-3/4" d x 5/8" h return flange dimensions. Color finish is silver . Number of latches is 1 .