PA-3000 12 x 12 Access Door - Styrene Plastic
- Mfr # PA1212
- Zoro # G524187901
product price:Â
$
35.95
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
- PA1212
- Zoro #
- G524187901
- UPC #
- -
- Country of Origin
- China
Description
The Acudor PA-3000 Plastic Access Door is designed to provide easy access to walls and ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. The door is completely removable from the frame and fits tightly with snap latches. The white finish, with textured exposed surfaces, can be left as is or painted to match the surrounding areas. This door is easy to install by applying caulking adhesive to the back of the frame and pressing into place. Feature Dimensions - 12 L X 12 H in.. Material - High impact styrene plastic.