This item is Discontinued.

Acurite Atlas Weather Station W/ AcuRite Access for Remote Monitoring 01008M

Atlas Weather Station W/ AcuRite Access for Remote Monitoring (Discontinued)

  • Mfr # 01008M
  • Zoro # G0727169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01008M
Zoro #
G0727169
UPC #
-
Country of Origin
China

Dimensions

Sensor Diameter
2.8 in
Sensor Length
4.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Weather Station,Atlas,Acu Rite Access
Power Source
(3) AA Alkaline Batteries (Router), (4) AA Alkaline or Lithium Batteries (Sensor), 5V Power Adapter (Router)
Includes
Bracket, Integrated Tightening Knob for Pole Mounting, Power Adapter
Humidity Accuracy
+/-2%
Includes Software
No
Includes NIST-Traceable Calibration Certificate
No
Temperature Range
-40 Degrees to 158 Degrees F/-40 Degrees to 70 Degrees C (Sensor)
Transmission Range
330 ft
Min/Max Memory
No
Temperature Display Units
Degrees C, Degrees F
Number of Pieces
2
Rainfall Measurement Range
0.01 in
Sensor Type
Barometric Pressure, Humidity, Light Intensity, Rainfall, Temperature, UV Index, Wind Direction, Wind Speed
Humidity Range
1% to 99%
Data Update Frequency
10 sec
Wireless Signal Strength
433 MHz
Includes Mounting Hardware
Yes
Temperature Accuracy
+/-1 Degrees F
Wi-Fi Compatible
No
Data Logging
No
Series
AcuRite Atlas
Sampling Rate
10 sec
Operating Humidity Range
1% to 99%
Operating Temperature Range
-40 Degrees to 158 Degrees F
Air Velocity Range
0 to 160 mph
Includes Case
No
Bluetooth Enabled
No
IP/NEMA Rating
Not Rated
Rainfall Measurement Accuracy
+/-5%
Includes Batteries
No
Display Screen Type
Mobile Device Connected
Air Velocity Display Units
km/h, mph
Weather Sensor Type
Barometric Pressure, Humidity, Light Intensity, Rainfall, Temperature, UV Index, Wind Direction, Wind Speed
Transmission Range - Maximum
330 ft
Humidity Measurement - Minimum
1 %
Air Velocity Measured - Minimum
0 mph
Temperature Measurement Accuracy
+/-1 Degrees F
Humidity Measurement - Maximum
99 %
Rainfall Measurement - Minimum
0.01 in
Air Velocity Measured - Maximum
160 mph
Weather Element Measured
Barometric Pressure, Humidity, Light Intensity, Rainfall, Temperature, UV Index, Wind Direction, Wind Speed

Description

Weather Station,Atlas,Acu Rite Access, Series AcuRite Atlas, Power Source (3) AA Alkaline Batteries (Router), (4) AA Alkaline or Lithium Batteries (Sensor), 5V Power Adapter (Router), Display Screen Type Mobile Device Connected, Data Update Frequency 10 sec, Weather Sensor Type Barometric Pressure, Humidity, Light Intensity, Rainfall, Temperature, UV Index, Wind Direction, Wind Speed, Transmission Range 330 ft, Number of Pieces 2, Humidity Accuracy +/-2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.