Shop ADAGIO
Create Account
RCS2011 Reflection Creek Stainless Steel Black Featherstone Wall Fountain
- Mfr # RCS2011
- Zoro # G603974972
product price:Â
$
1,597.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCS2011
- Zoro #
- G603974972
- UPC #
- 764753345367
- Country of Origin
- China
Description
Reflection Creek Stainless Steel Black Featherstone Wall Fountain
The Reflection Creek Collection offers the tranquility of water in motion falling over a beautiful Natural Slate, Featherstone, or Mirror surface. Smallest Horizontal Feature Adagio Water Features represents the best the industry has to offer.
Features- Comes complete with Polished River Rocks, Halogen lighting, and 1 pump
- Comes with EZ Installation Instructions and DVD
- Simple On/Off switch is located on the top of the feature
- Stone Selection
- LED lights with remote
- Black Polished Pebbles
- Customized Logo and Water Distiller
- Surface Color: Black
- Surface Type: Featherstone
- Surface Panels: Single Panel
- Collection: Reflection Creek
- Capacity: 3 lbs
- Hood & Tray Edges: Square Only
- Hood & Tray Finish: Stainless Steel
- Number of Bulbs: 3
- Bulb Type: GU10
- Number of Pumps: 1
- Pump Type: 250
- Dimension: 27" H x 38" W x 5" D
- Weight: 60 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.