Shop ADAGIO
Create Account
WCS5004 22 x 46 Inch Whispering Creek Squared Copper Vein Rajah Slate Water Feature
- Mfr # WCS5004
- Zoro # G803975014
product price:Â
$
1,768.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCS5004
- Zoro #
- G803975014
- UPC #
- -
- Country of Origin
- China
Description
This water fall will create a unique and modern look to your home. Not only will it look good but its design will also sooth you allowing you to feel at ease the way you are supposed to in your home. With its convenient size and EZ-installation the Whispering Creek is perfect for any situation. With durable powder coat and long lasting halogen lighting it is bound to make an impression. Adagio water features also now have one switch that controls the lights to the water. Their upgrade electrical system also comes with a dimmer to control the amount of light on the water feature. A plastic liner has also been added in the tray to prevent leaking. Metal: Silver Vein or Bronze Silverado Stone: Green or Rajah multi-color Base has enough space to add rocks for a more exotic look (rocks not included) Size: 46" H x 22" W x 5" D Weight: 130 lbs InstallationFountain installation requires two people. Before installing we recommend installing an electrical outlet in the wall directly behind where the stone will be placed. Fountains can be installed on almost any type of wall including cinder block and metal stud walls. They can also be installed outdoors; an optional lid for the hood is available to help weatherproof the fountains electrical components. In some areas installation is offered by local contractors at an additional cost. Adagio Limited WarrantyEach Adagio water feature has a ninety day parts and labor and a one-year parts only limited manufacturers warranty on the hood water tray water distribution electrical system and stone. The re-circulations pump has a one year manufacturers warranty. Note: This quality item is custom made for your order. Unfortunately this means that we cannot accept returns once your order is shipped so please call our trained staff with any questions you may have prior to ordering - we will ensure that you get exactly what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.