Bench and Floor Checkweighing-GBK-P 60-Capacity: 130lb/60kg Readability: 0.005lb/2g

  • Mfr # GBK-P 60

  • Zoro # G614703219


product price:  $885.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz / lb:oz
Overall Width
11.8 in
Overall Length
20.1 in
Overall Depth
26.8 in
Material
ABS plastic indicator with die-cast aluminum base
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBK-P 60
Zoro #
G614703219
UPC #
840886111182
Country of Origin
China

Dimensions

Overall Width
11.8 in
Overall Length
20.1 in
Overall Depth
26.8 in
Pan Dimensions
15.7 in x 11.8 in

Details

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
130lb / 60kg
Material
ABS plastic indicator with die-cast aluminum base
Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Calibration
External calibration
Readability
0.005lb / 2g
Power Source
AC adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232, Optional USB
Special Features
Backlit Display, Date, Time, External Calibration, Tare, Battery Power, RS-232, Multiple Weighing units
Voltage
110-240V 50/60Hz 12-18 watt
Application
Weighing

Description

The GBK-Plus and GFK-Plus bench and floor checkweighing scales are designed to stand up to the demands of rigorous industrial applications. With a backlit, easy-to-read LCD, the large, 1.6in/40mm display and capacity tracker._x000D_Checkweighing is speedy with GBK-Plus and GFK-Plus, as their displays change color to quickly indicate if the sample is under yellow, over red or within green preset limits. The advanced, full-numeric keypad simplifies checkweighing limits entry, while freely selectable sample sizes as well as an impressive 1:1,600,000 internal counting resolution make parts counting quick, easy and accurate. The grade 304 stainless steel pan provides an ample weighing surface. A pillar is standard with both GBK-Plus and GFK-Plus, so the indicator can be mounted if required.Specifications:Max Capacity: 130lb / 60kg, Readability: 0.005lb / 2g, Repeatability: 4g, Linearity: 4g, Pan Size: 15.7in x11.8in / 400x300mm, Weighing Units: g, kg, lb, oz, lb:oz, Stabilization time: 2Communications: RS-232, Optional USBCalibration: External calibrationDisplay: Backlit LCD with capacity tracker with 1.6in / 40mm high digits.


  • •Quality you can Trust – Adam's GBK-Plus and GFK-Plus Bench and Floor Checkweighing Scales are high quality Weighing Scale>Bench Scales that are designed for professionals. Our Weighing Scale>Bench Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale>Bench Scales offers durable weighing with a capacity of 130lb / 60kg and accuracy (readability) of 0.005lb / 2g
  • •Full numeric keypad for quick and easy entering of checkweighing limits
  • •Color-changing backlight in checkweighing mode to show if under, over or within acceptable limits
  • •Large, 40mm-high easy to read digits on a bright background
  • •Solid ABS (Indicator) housing is durable for industrial use
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •External calibration allows for verification and adjustment with weights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.