Bench and Floor Checkweighing-GFK-P 300-Capacity660lb/300kg Readability0.05lb/0.02kg

  • Mfr # GFK-P 300

  • Zoro # G214703176


product price:  $1,241.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
660lb / 300kg
Overall Width
15.7 in
Overall Length
24.4 in
Overall Depth
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFK-P 300
Zoro #
G214703176
UPC #
840886111083
Country of Origin
China

Dimensions

Overall Width
15.7 in
Overall Length
24.4 in
Overall Depth
33.9 in
Pan Dimensions
19.7 in x 15.7 in

Details

Weighing Units
g / kg / lb / oz / lb:oz
Capacity
660lb / 300kg
Calibration
External calibration
Readability
0.05lb / 0.02kg
Special Features
Backlit Display, Date, Time, External Calibration, Tare, Battery Power, RS-232, Multiple Weighing units
Interface - Lab Equipment
RS-232, Optional USB
Power Source
AC adapter / Internal rechargeable battery
Material
ABS plastic indicator with die-cast aluminum base
Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Application
Weighing
Voltage
110-240V 50/60Hz 12-18 watt

Description

The GBK-Plus and GFK-Plus bench and floor checkweighing scales are designed to stand up to the demands of rigorous industrial applications. With a backlit, easy-to-read LCD, the large, 1.6in/40mm display and capacity tracker._x000D_Checkweighing is speedy with GBK-Plus and GFK-Plus, as their displays change color to quickly indicate if the sample is under yellow, over red or within green preset limits. The advanced, full-numeric keypad simplifies checkweighing limits entry, while freely selectable sample sizes as well as an impressive 1:1,600,000 internal counting resolution make parts counting quick, easy and accurate. The grade 304 stainless steel pan provides an ample weighing surface. A pillar is standard with both GBK-Plus and GFK-Plus, so the indicator can be mounted if required.


  • •Quality you can Trust – Adam's GBK-Plus and GFK-Plus Bench and Floor Checkweighing Scales are high quality Weighing Scale>Bench Scales that are designed for professionals. Our Weighing Scale>Bench Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weighing Scale>Bench Scales offers durable weighing with a capacity of 660lb / 300kg and accuracy (readability) of 0.05lb / 0.02kg
  • •Full numeric keypad for quick and easy entering of checkweighing limits
  • •Color-changing backlight in checkweighing mode to show if under, over or within acceptable limits
  • •Large, 40mm-high easy to read digits on a bright background
  • •Solid ABS (Indicator) housing is durable for industrial use
  • •Large, grade 304 stainless steel pan allows swift cleaning
  • •RS-232 interface is available to provide speedy connection to computers and printers
  • •Optional USB interface simplifies data communication
  • •External calibration allows for verification and adjustment with weights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.