CKT 4/USB Cruiser Bench Checkweighing Scale with USB, 8 lb x 0.0002 lb
- Mfr # CKT 4/USB
- Zoro # G305511321
product price:Â
$
992.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CKT 4/USB
- Zoro #
- G305511321
- UPC #
- -
- Country of Origin
- China
Description
Adam equipment ckt 4/usb cruiser bench checkweighing scale with usb, 8 lb x 0.0002 lb reliable performance and durable construction make the ckt unmatched in value for industrial weighing. Ideal for many applications, the ckt quickly accomplishes basic weighing, parts counting, and checkweighing, which helps users meet company and regulatory guidelines. Repetitive weighing tasks are fast, with a backlit display that changes colors to show if a sample is under, over, or within the preset limits. The compact design is ideal for limited workspaces or when multiple scales are not an option. includes usb interface. features: color-coded keys facilitate quick recognition of the most frequently used buttons large, grade 304 stainless steel pan allows swift cleaning rs-232 interface is available to provide speedy connection to computers and printers sealed keypad protects against dirt and spills solid abs housing is durable for industrial use adjustable leveling feet help optimize setup drip channels help divert spills away from the scales internal components checkweighing with audible alarm external calibration allows for verification and adjustment with weights internal counting resolution 1:600,000 for precise results parts counting optimization automatically refines piece weight as parts are added parts counting with freely selectable sample sizes preset tare function speeds the process of repetitive weighing product look up (plu) memory locations store a range of items for recall backlit display changes color for quick notification of checkweighing limits programmable auto power-off to save energy rechargeable battery included for operation almost anywhere
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.