Shop ADAM EQUIPMENT
Create Account
CPWplus 35P Bench Scale
- Mfr # CPWplus 35P
- Zoro # G804109890
product price:Â
$
454.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPWplus 35P
- Zoro #
- G804109890
- UPC #
- 30955635378
- Country of Origin
- China
Description
The Adam Equipment CPW-plus models are multi-purpose industrial scales created for easy use. Featuring different options for units of measurement, portability, and an easy to read backlit indicator, the CPW-plus scales are durable and dependable for your every weighing need.
Features:
4 Weighing units (kg, g, lb, oz)
Simple 4 button operation
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Wall mount bracket
Large stainless steel pan
Modern low profile design
Splashproof to protect from accidental spills
Precision load cell technology
Color coded, sealed keypad
RS-232 bi-directional interface
Low battery indication
Auto sleep / power down function to save battery life
Battery power (6 x AA Batteries)
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 6
13lb x 0.005lb Platform size 11.8 x 11.8"
CPWplus 15
33lb x 0.01lb Platform size 11.8 x 11.8"
CPWplus 35
75lb x 0.02lb Platform size 11.8 x 11.8"
CPWplus 75
165lb x 0.05lb Platform size 11.8 x 11.8"
CPWplus 150
330lb x 0.1lb Platform size 11.8 x 11.8"
CPWplus 200
Features:
4 Weighing units (kg, g, lb, oz)
Simple 4 button operation
Hold function
Full range tare
Zero Tracking
Large backlit LCD display
Wall mount bracket
Large stainless steel pan
Modern low profile design
Splashproof to protect from accidental spills
Precision load cell technology
Color coded, sealed keypad
RS-232 bi-directional interface
Low battery indication
Auto sleep / power down function to save battery life
Battery power (6 x AA Batteries)
AC Adapter
1 year warranty
Applications:
Weighing
Animal / dynamic weighing
Models Available:
CPWplus 6
13lb x 0.005lb Platform size 11.8 x 11.8"
CPWplus 15
33lb x 0.01lb Platform size 11.8 x 11.8"
CPWplus 35
75lb x 0.02lb Platform size 11.8 x 11.8"
CPWplus 75
165lb x 0.05lb Platform size 11.8 x 11.8"
CPWplus 150
330lb x 0.1lb Platform size 11.8 x 11.8"
CPWplus 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.