CPWplus 6P Digital Bench Scale with Indicator Stand, 13 lb x 0.005 lb
- Mfr # CPWplus 6P
- Zoro # G705718115
product price:Â
$
583.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPWplus 6P
- Zoro #
- G705718115
- UPC #
- 840886103835
- Country of Origin
- China
Description
Adam equipment cpwplus 6p digital bench scale with indicator stand,13 lb x 0.005 lb simple to operate and versatile, cpwplus series includes bench scales, platform scales and wheeled scales. Models offer durable construction, and are available in a selection of stainless steel platform sizes. Cpwplus is suited for many types of weighing in the field, warehouse or lab, such as food processing, shipping and receiving, materials testing or veterinary use. features: color-coded keys facilitate quick recognition of the most frequently used buttons large, grade 304 stainless steel pan allows swift cleaning rugged construction stands up to industrial use splash-proof housing, keypad and display are easy to clean wall-mount bracket for placing indicator on vertical surface auto power-off to save energy hold function freezes the displayed weight, allowing time to elapse without losing the result selectable digital filtering helps minimize effects of vibration and disturbances zero-tracking feature ensures display returns to zero reading vivid, backlit lcd easily visible in any lighting conditions programmable backlight can be set to "always on," "always off" or "light only when weighing" operates with ac adapter (included) or batteries (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.