Industrial Bench Scales, Plastic, 2200 lb

  • Mfr # AELP 1000 [GK-S]

  • Zoro # G523358005


product price:  $1,615.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Body Material
ABS Plastic
Weight Capacity - Metric
1,000 kg
Compatible Product Type
Universal
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AELP 1000 [GK-S]
Zoro #
G523358005
UPC #
0840886112387
Country of Origin
China

Dimensions

Weighing Surface Depth
52 3/8 in
Cord Length
15 ft
Overall Height
3 1/4 in
Display Character Height
1 5/8 in
Overall Width
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Depth
52 3/8 in

Details

Power Source
Battery
Body Material
ABS Plastic
Weight Capacity - Metric
1,000 kg
Compatible Product Type
Universal
Compatible Manufacturer Part Number
Universal
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Integrated Wheels Permit Easy Movement, Low-Profile Beams Allow Easy Pallet Weighing using Pallet Trucks, Memory Accumulation Totals Results, Selectable Language for Printing, Simple, 5-Key Operation Allows for Easy Set up and use, Two Beams Per Set, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Interface
RS-232
Scale Mechanism
Digital
NEC Rating
Not NEC Rated
Washdown
No
Standards
cULus Listed
Scale Use Location
Industrial, Warehouse
Calibration Certificate
Statement of Accuracy
Scale Graduations
0.5 lb/0.2 kg
Product Type
Pallet Beam Scale
Weight Capacity - Imperial
2,200 lb
NTEP Rating
Not NTEP Rated
Series
AELP
Batteries Required
Yes
Includes
AC Adapter
Item
Industrial Bench Scales

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 52 3/8 in, Weighing Surface Width 4 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 4 3/4 in, Overall Depth 52 3/8 in, Overall Height 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.