Industrial Bench Scales, Steel, 2500 lb

  • Mfr # PT 115

  • Zoro # G523359149


product price:  $1,755.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Weight Capacity - Metric
1,000 kg
Scale Graduations
0.5 lb/0.2 kg
Overall Height
4 1/4 in
Weighing Surface Material
Mild Steel
Cord Length
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT 115
Zoro #
G523359149
UPC #
0819309014973
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Cord Length
15 ft
Weighing Surface Width
59 1/8 in
Weighing Surface Depth
59 1/8 in
Overall Width
59 1/8 in
Overall Depth
59 1/8 in

Details

Weight Capacity - Metric
1,000 kg
Scale Graduations
0.5 lb/0.2 kg
Weighing Surface Material
Mild Steel
Body Material
Steel
Weight Capacity - Imperial
2,500 lb
Scale Mechanism
Digital
Calibration Certificate
Statement of Accuracy
NTEP Rating
Not NTEP Rated
Compatible Product Type
Universal
Item
Industrial Bench Scales
Scale Use Location
Factory Floor, Industrial, Warehouse
Compatible Manufacturer Part Number
Universal
Series
PT
Product Type
Floor Scale
Scale Features
Diamond-Plate Surface for Added Grip, Optional Ramps Facilitate Loading and Unloading
NEC Rating
Not NEC Rated
Washdown
No

Description

Industrial Bench Scales, Weighing Surface Depth 59 1/8 in, Weighing Surface Width 59 1/8 in, Weighing Units kg, lb, Scale Graduations 0.5 lb/0.2 kg, Overall Width 59 1/8 in, Overall Depth 59 1/8 in, Overall Height 4 1/4 in, Scale Features Diamond-Plate Surface for Added Grip, Optional Ramps Facilitate Loading and Unloading, Scale Use Location Factory Floor, Industrial, Warehouse, Washdown No, Calibration Certificate Statement of Accuracy, Cord Length 15 ft, Weighing Surface Material Mild Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.