OIML Weight Sets-Capacity: 1g-200g
- Mfr # M1 1g - 200g
- Zoro # G423366049
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1 1g - 200g
- Zoro #
- G423366049
- UPC #
- 819309017516
- Country of Origin
- China
Description
For professionals seeking precision and reliability in calibration, Adam Equipment's OIML weight sets are the ideal choice. Crafted with rugged stainless steel, these weights are designed to withstand the rigors of frequent use while maintaining their accuracy and integrity. Available in multiple classes, including E2, F1, M1, and E1, these weight sets cater to a wide range of precision requirements, ensuring that you have the right tool for every calibration task. The E2 class weights are perfect for calibrating analytical and precision balances, offering superb accuracy that meets the highest standards. For those working with precision balances, the F1 class provides an excellent balance of accuracy and durability. The M1 class is tailored for compact balances, making it a versatile option for various applications. Each weight set comes complete with white cotton gloves, a brush, and a wipe cloth, ensuring that your weights remain clean and free from contaminants. The included tweezers make handling and positioning the weights effortless, reducing the risk of damage or contamination. With a density of 7.96 g/cm cu. for class E2 and 7.9 g/cm cu. for classes E1, F1, and M1, these weights are engineered for precision and consistency. Whether you're in a laboratory, industrial, or educational setting, Adam Equipment's OIML weight sets provide the accuracy and reliability you need to maintain the highest standards in your work. Choose Adam Equipment for your calibration needs and experience the difference that quality and precision can make.Specifications:
- Max Capacity: 1g-200g
- Construction: Polished stainless steel
- Category: Calibration Weights
- Overall Dimensions: 3.7inx6.5inx3.0in / 95x165x75mm
For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.
Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.