This item is Discontinued.
This item is Discontinued.
Physician Scale, Mechanic, 160kg/350lb.Cap (Discontinued)
Mfr #
MDW 160M
Zoro #
G9075062
UPC # 819309013662
Country of Origin China
Category Body Weight Scales
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDW 160M
- Zoro #
- G9075062
- UPC #
- 819309013662
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 10 3/4 in
- Weighing Surface Depth
- 14 3/4 in
- Overall Width
- 20 7/8 in
- Overall Height
- 58 1/2 in
- Overall Length
- 20 3/4 in
Details
- Item - Bathroom and Medical Scales
- Physician Scale
- Capacity
- 160kg, 350 lb
- Digital/Mechanical
- Mechanical
- Weighing Units
- kg, lb
- Scale Graduations
- 0.2 lb, 100g
- Scale Display
- Graduated Beam
- Item
- Physician Scale
- Housing Material
- Steel
- Scale Readability
- 100g/0.2 lb.
- Platform Material
- Steel
- Application Modes
- Weighing, Measuring Height
Description
Physician Scale, Scale Display Graduated Beam, Weighing Surface Depth 14 3/4 in, Weighing Surface Width 10 3/4 in, Weighing Units kg, lb, Scale Graduations 0.2 lb, 100g, Overall Width 20 7/8 in, Overall Height 58 1/2 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.