W Series Stainless Steel Platform 330lb / 150kg Capacity x 0.02lb / 0.01kg Readability
Mfr # WF 330A
Zoro # G909238631
product price:Â $1,361.99
/ea
Free Shipping & Returns
Key Features
Readability
0.02lb / 0.01kg
Capacity
330lb / 150kg
Pan Dimensions
19.7 in x 15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WF 330A
Zoro #
G909238631
UPC #
840886105839
Country of Origin
China
Dimensions
Pan Dimensions
19.7 in x 15.7 in
Details
Readability
0.02lb / 0.01kg
Capacity
330lb / 150kg
Description
The W series of washdown platform scales stands up to demanding industrial environments with its rugged stainless steel construction. The IP68-rated range can be paired with any Adam Equipment indicator for an unbeatable combination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.