This item is Discontinued.
This item is Discontinued.
Washdown Scales, 30 lb./3kg, 0. 01 lb. (Discontinued)
Mfr #
WBW 30AM
Zoro #
G6149746
UPC # 819309015703
Country of Origin China
Category Bench and Floor Scales
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBW 30AM
- Zoro #
- G6149746
- UPC #
- 819309015703
- Country of Origin
- China
- Capacity
- 30lb / 15kg
- Item
- Washdown Scales,30 lb./3kg,0. 01 lb.
- Readability
- 0.01lb / 5g
- Power Source
- 12VDC 800mA adapter / Internal rechargeable battery
Dimensions
- Pan Dimensions
- 6.8 in x 8.3 in
Description
Washdown Scales,30 lb./3kg,0. 01 lb.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.