This item is Discontinued.

This item is Discontinued.
ContratrPropsl, Frm, 3Part, 8-1/2"x11", PK50 (Discontinued)
Mfr #
NC3819
Zoro #
G5426620
UPC # 087958777000
Country of Origin United States
Category Record Keeping Journals & Forms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC3819
- Zoro #
- G5426620
- UPC #
- 087958777000
- Country of Origin
- United States
- Item
- ContratrPropsl,Frm,3Part,8-1/2"x11",PK50
- Product Type
- ContratrPropsl,Frm,3Part,8-1/2"x11",PK50
- Weight
- 1.23 lbs
- Color
- Canary; Pink
- Paper Color
- White
- Style
- Forms
- Number of Duplicates
- Three-Part Carbonless
- Number of Sheets
- 1 Form per Page
- Numbering
- Write-In Top
- Format Indicator
- Unbound
- Number of Forms
- 50
- Dated/Undated
- Undated
- Principal Heading(s)
- Proposal
Dimensions
- Width
- 8.5"
- Height
- 11.4"
- Sheet Size
- 8.5 x 11.44
Description
ContratrPropsl,Frm,3Part,8-1/2 In.x11 In.,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.