Shop ADAMS

Easy Push Light Stakes Light Stakes 25 pc

  • Mfr # 9110-99-5635
  • Zoro # G905993961

product price: 
$
14.35
/pk of 25, $0.57/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9110-99-5635
Zoro #
G905993961
UPC #
-
Country of Origin
United States

Description

Designed for and used by pro decorators and serious DIYers, our commercial-grade Easy Push 10” Light Stakes make it easy to light up driveways, sidewalks and landscaping. Extremely easy to use and install, our state-of-the-art light stakes are designed to hold bulbs precisely in place for a polished and professional look. The rounded top is easy on the hands during installation, while the heavy-duty stake securely holds all season long, even during extreme winter weather. The patent-pending bulb gripper has been uniquely designed to precisely grasp onto the neck of lights-and it holds larger bulbs than any other gripper on the market. Designed for 4” ground insertion to leave the bulb gripper at an ideal 6” height, Adams’ Easy Push Light Stakes work with any LED or Incandescent bulb type, including: Mini-lights, C5, C6, C7, C9, C12, Globe (G-series) and more. Creating an illuminated winter wonderland doesn’t get any easier.


  • • Rated for indoor and outdoor use
  • • Easy to insert bulbs
  • • Rounded top is easy on hands
  • • Designed for lightning-fast installation
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.