Shop ADANAC
Create Account
50-100BL 0.5 in. x 100 ft. Flex Tubing Black
Mfr # 3089307
Zoro # G603979069
product price:Â $62.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3089307
- Zoro #
- G603979069
- UPC #
- 611418001505
- Country of Origin
- China
Description
Features
- For wire management
- Corrugated plastic tubing with slit
- Protects and organizes wire and cables
- Easily slips over bundles of wires
- Cuts with scissors
- Bulk reel
- 1/2" x 100
- Black
- Dimension: 6.5" H x 12" W x 12" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.