Heavy Duty Hoist Ring, 5000 lb. Working Load Limit, Screw On, Alloy Steel, Pivot/Swivel

  • Mfr # 33714

  • Zoro # G2145105


product price:  $94.89
/ea

Key Features

Mounting Style
Screw-On
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33714
Zoro #
G2145105
UPC #
043927337149
Country of Origin
United States

Dimensions

Bail Dia.
3/4 in
Thread Size
3/4"-10
Dimension d
3/4 in
Dimension C
1 1/2 in
Dimension B
3 1/2 in
Dimension a
1 in
Dimension F
5 5/16 in
Dimension E
1 in
Dimension A
1 in
Dimension D
3/4 in
Overall Width
3 1/2 in
Usable Thread Length
1 in
Bail Thickness
3/4 in
Overall Length
3 1/2 in
Bail Inside Length
2 1/4 in
Bail Inside Width
1 7/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
Heavy Duty(R)
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
5,000 lb
Standards
ANSI/ASME B30.26, MIL-STD-209
Installation Torque
100 ft-lb
Mount Type
Screw-On
Color
Black
Minimum Operating Temperature
-20 Degrees F
Movement Type
Pivot, Swivel
Material
Alloy Steel
Finish
Black Oxide
Minimum Installation Torque
100 ft-lb
Maximum Operating Temperature
400 Degrees F
Pivot Angle
180 Degrees
Hardware Included
Removable Bolt
Operation
Lifting, Pulling

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/4 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.