This item is Discontinued.

Add-On Add-onputer Peripherals; L FCLF8521P2BTL-AO Addon Finisar Fclf8521p2btl Compatible 1000base-tx Sfp Transceivercop FCLF8521P2BTL-AO

This item is Discontinued.

Add-On

Add-onputer Peripherals; L FCLF8521P2BTL-AO Addon Finisar Fclf8521p2btl Compatible 1000base-tx Sfp Transceivercop (Discontinued)

Mfr # FCLF8521P2BTL-AO
Zoro # G403932141
UPC # 821455027356
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCLF8521P2BTL-AO
Zoro #
G403932141
UPC #
821455027356
Country of Origin
China

Description

This Finisar® FCLF8521P2BTL compatible SFP transceiver provides 1000Base-TX throughput up to 100m over a copper connection using a RJ-45 connector. Our transceiver is guaranteed to be 100% compatible with the equivalent Finisar® transceiver. This easy to install, hot swappable transceiver has been programmed, uniquely serialized and data-traffic and application tested to ensure that it will initialize and perform identically. It is built to meet or exceed the specifications of Finisar®, as well as to comply with multi-source agreement (MSA) standards to ensure seamless network integration.

Features
  • Compatible OEM - Finisar®
  • Compatible With OEM Part Number(s) - FCLF8521P2BTL
  • Connector - RJ-45
  • DOM - Non-DOM
  • Form Type - SFP
  • HTS-Harmonized Code - 8517.6200.50
  • Media - Copper
  • Reach - 100m
  • Speed - 1000Base
  • Speed Description - 1-Gigabit
  • Transceiver Type - TX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.