This item is Discontinued.

Add-On Add-onputer Peripherals; L FCLF8522P2BTL-AO Finisar SFP Transceiver Provides 1000Base-TX FCLF8522P2BTL-AO

This item is Discontinued.

Add-On

Add-onputer Peripherals; L FCLF8522P2BTL-AO Finisar SFP Transceiver Provides 1000Base-TX (Discontinued)

Mfr # FCLF8522P2BTL-AO
Zoro # G303932142
UPC # 821455048634
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCLF8522P2BTL-AO
Zoro #
G303932142
UPC #
821455048634
Country of Origin
China

Description

This Finisar FCLF8522P2BTL compatible SFP transceiver provides 1000Base-TX throughput up to 100m over a copper connection using a RJ-45 connector. Our transceiver is guaranteed to be 100% compatible with the equivalent Finisar transceiver. This easy to install, hot swappable transceiver has been programmed, uniquely serialized and data-traffic and application tested to ensure that it will initialize and perform identically. It is built to meet or exceed the specifications of Finisar, as well as to comply with multi-source agreement (MSA) standards to ensure seamless network integration.

Features
  • Compatible OEM - Finisar
  • Compatible With OEM Part Number(s) - FCLF8522P2BTL
  • Connector - RJ-45
  • DOM - Non-DOM
  • Form Type - SFP
  • HTS-Harmonized Code - 8517.6200.50
  • Media - Copper
  • Reach - 100m
  • Speed - 1000Base
  • Speed Description - 1-Gigabit
  • Transceiver Type - TX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.