This item is Discontinued.

This item is Discontinued.
Add-onputer Peripherals; L QSFP-40G-PDAC1M-AO Addon 2m Qsfp Plus 40gbase-cu Dac (Discontinued)
Specifications
Product Information
- MFR #
- QSFP-40G-PDAC1M-AO
- Zoro #
- G704160649
- UPC #
- 821455178508
- Country of Origin
- China
Description
MSA Compliant 40GBase-CU QSFP+ to QSFP+ direct attach cable (Passive Copper, 1m). A MSA Compliant 40GBase-CU QSFP+ to QSFP+ twinax direct attached cable that operates over passive copper, with a maximum reach of 1.00m (3.28ft). This twinax cable has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attached cable is built to comply with MSA (Multi-Source Agreement) standards. The actual part shipped may have a different part number, but will be functionally identical and 100% compatible.
Features:- Active or Passive - Passive
- Compatible OEM - Industry Standard
- Form Type - QSFP+ to QSFP+
- Length - 1.00m (3.28ft)
- Media - Copper
- Speed - 40GBase
- Speed Description - 40-Gigabit
- Transceiver Type - CU
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.