
Addon 1M Mpo (Female) To 2Xmpo (Female) 12-Strand Crossover Aqua Om4
Mfr # ADD-MPO-2MPO1MOM4
Zoro # G0098142
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x MPO Network - Female
Transmission Speed
10 Gbit/s
Jacket Type
OFNR
Features
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-MPO-2MPO1MOM4
Zoro #
G0098142
UPC #
821456458708
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x MPO Network - Female
Transmission Speed
10 Gbit/s
Jacket Type
OFNR
Features
Stranded
Cable Type
Fiber Optic
Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.