
Addon 2M Lc (Male) To Lc (Male) Yellow Om2 Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-2M5OM2-YW
Zoro # G0079139
product price:Â $19.45
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
Features
Stranded, Physical Contact (PC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-LC-LC-2M5OM2-YW
Zoro #
G0079139
UPC #
821456459644
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Jacket Color
Yellow
Features
Stranded, Physical Contact (PC)
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser, OFNR
Connector on Second End Details
(2) LC Network - Male
Device Supported
Network Device, Transceiver
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector on First End Details
(2) LC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.