Addon 30Ft Rj-45 (Male) To Rj-45 (Male) Snagless Green Cat6A Utp

  • Mfr # ADD-30FCAT6A-GN

  • Zoro # G9721199


product price:  $30.59
/ea

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6a
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADD-30FCAT6A-GN
Zoro #
G9721199
UPC #
821455876862
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6a
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
24 AWG
Features
Stranded
Color
Green
Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.