
Addon 5 Pack Of 20.00Cm (8.00In) Hdmi Male To Vga Female Black, PK5
Mfr # H4F02UT#ABA-AO-5PK
Zoro # G0766049
product price:Â $81.85
/pk 5, $16.37/eaKey Features
Cable Length
7.87"
Color
Black
Cable Type
HDMI/VGA
Features
Active
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H4F02UT#ABA-AO-5PK
Zoro #
G0766049
UPC #
821455559178
Country of Origin
Unknown
Dimensions
Cable Length
7.87"
Width
3"
Height
12"
Details
Item
A/V Cable
Color
Black
Cable Type
HDMI/VGA
Features
Active
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Female
Compatible With
Projector
Device Supported
Monitor, Projector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.