
Addon 5 Pack Of 3.05M (10.00Ft) Hdmi 1.4 Male To Male Black Cable
Mfr # HDMIHSMM10-5PK
Zoro # G0576312
product price:Â $30.59
/pk 5, $6.12/eaKey Features
Cable Type
HDMI
Cable Length
10 ft
Color
Black
Conductor Material
Copper
Connection B
HDMI 1.4 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HDMIHSMM10-5PK
Zoro #
G0576312
UPC #
821455059197
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Height (In.)
12"
Width (In.)
3"
Details
Cable Type
HDMI
Color
Black
Conductor Material
Copper
Connection B
HDMI 1.4 Digital Audio/Video - Male
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
For Use With
Audio/Video Device
Item
A/V Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.