This item is Discontinued.

Add-On Addon A10 Networks Axsk-Sfp+Lr Compatible Taa Compliant 10Gbase-Lr AXSK-SFP+LR-AO

This item is Discontinued.

Add-On

Addon A10 Networks Axsk-Sfp+Lr Compatible Taa Compliant 10Gbase-Lr (Discontinued)

Mfr # AXSK-SFP+LR-AO
Zoro # G0934146
UPC # 821455711583
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXSK-SFP+LR-AO
Zoro #
G0934146
UPC #
821455711583
Country of Origin
Unknown
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
10GBase-LR
Item
SFP+

Ratings & reviews