This item is Discontinued.

This item is Discontinued.
Addon Apple Computer F2Y1 Compatible 60W 16.5V At 3.65A Magsafe 2 (Discontinued)
Mfr #
F2Y1-AA
Zoro #
G0046598
UPC # 821455686195
Country of Origin Unknown
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2Y1-AA
- Zoro #
- G0046598
- UPC #
- 821455686195
- Country of Origin
- Unknown
- Item
- Power Adapter
- Max. Output
- 60 W
- Volts AC/DC
- 16.5V DC
- Color
- Black
- Includes
- (1) Power Cord
- Compatibility
- Apple Notebooks
- Device Supported
- Notebook
- Max. Output Current
- 3.65 A
- Brand Compatibility
- Apple
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.