This item is Discontinued.

This item is Discontinued.
Addon Cisco And Arista Compatible Taa Compliant 40Gbase-Lr4 Qsfp+ (Discontinued)
Mfr #
QSFP-40GBASE-LR4-CAR-AO
Zoro #
G1883409
UPC # 821455844113
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-40GBASE-LR4-CAR-AO
- Zoro #
- G1883409
- UPC #
- 821455844113
- Country of Origin
- Unknown
Dimensions
- Height
- 0.4 in
- Fiber Optic Cable Wavelength
- 0.1 mil
- Width
- 0.8 in
- Depth
- 4.9 in
Details
- Minimum Operating Temperature
- 32°F (0°C)
- Maximum Distance Supported
- 10 km
- Connector Type
- MPO
- Maximum Data Transfer Rate
- 40-Gbit/s
- Features
- Digital Optical Monitoring (DOM)
- Fiber Mode Supported
- Single-mode
- Maximum Operating Temperature
- 158°F (70°C)
- Interfaces/Ports Details
- MPO 40GBase-LR4 Network
- Network Technology
- 40GBase-LR4
- Item
- QSFP+
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.