This item is Discontinued.

This item is Discontinued.
Addon Cisco And Arista Compatible Taa Compliant 40Gbase-Sr4 Qsfp+ (Discontinued)
Mfr #
QSFP-40GBASE-SR4-CAR-AO
Zoro #
G1876232
UPC # 821455844106
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-40GBASE-SR4-CAR-AO
- Zoro #
- G1876232
- UPC #
- 821455844106
- Country of Origin
- Unknown
Dimensions
- Width
- 0.8 in
- Height
- 0.4 in
- Depth
- 4.9 in
Details
- Features
- Digital Optical Monitoring (DOM)
- Fiber Mode Supported
- Multi-mode
- Maximum Operating Temperature
- 158°F (70°C)
- Interfaces/Ports Details
- MPO 40GBase-SR4 Network
- Minimum Operating Temperature
- 32°F (0°C)
- Maximum Distance Supported
- 0.10 km
- Network Technology
- 40GBase-SR4
- Connector Type
- MPO
- Maximum Data Transfer Rate
- 40-Gbit/s
- Item
- QSFP+
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.