This item is Discontinued.

This item is Discontinued.
Addon Cisco, Arista And Juniper Compatible Taa Compliant 100Gbase-Aoc (Discontinued)
Mfr #
QSFP-100G-AOC1M-ARCJ-AO
Zoro #
G9793475
UPC # 821456103837
Country of Origin Unknown
Category Network Serial Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-AOC1M-ARCJ-AO
- Zoro #
- G9793475
- UPC #
- 821456103837
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Cable Type
- Fiber Optic
- Standards
- TAA Compliant
- Color
- Blue
- Item
- Network Cable
- Features
- AOC Technology
- Device Supported
- Network Device
- Connector on Second End Details
- QSFP28 Network
- Data Transfer Rate
- 100 Gbit/s
- Connector on First End Details
- QSFP28 Network
- Fiber Optic Mode
- Multi-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.