This item is Discontinued.

This item is Discontinued.
Addon Cisco, Arista And Juniper Compatible Taa Compliant 100Gbase-Sr4 (Discontinued)
Mfr #
QSFP28-100GB-SR4-CARJ-AO
Zoro #
G1886163
UPC # 821456434214
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP28-100GB-SR4-CARJ-AO
- Zoro #
- G1886163
- UPC #
- 821456434214
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.2 in
- Height
- 0.4 in
- Width
- 0.6 in
Details
- Network Technology
- 100GBase-SR4
- Minimum Operating Temperature
- 32°F (0°C)
- Connector Type
- MPO
- Interfaces/Ports Details
- MPO 100GBase-SR4 Network
- Maximum Distance Supported
- 0.10 km
- Maximum Data Transfer Rate
- 100-Gbit/s
- Fiber Mode Supported
- Multi-mode
- Maximum Operating Temperature
- 158°F (70°C)
- Features
- Digital Optical Monitoring (DOM)
- Item
- QSFP28
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.