This item is Discontinued.

This item is Discontinued.
Addon Cisco Ons Ons-Sc+-10G-C Compatible Taa Compliant 10Gbase-Dwdm (Discontinued)
Mfr #
ONS-SC+-10G-C-AO
Zoro #
G1879909
UPC # 821455651841
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ONS-SC+-10G-C-AO
- Zoro #
- G1879909
- UPC #
- 821455651841
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Item
- SFP+
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC Duplex 10GBase-DWDM Network
- Media Type Supported
- Optical Fiber
- Network Technology
- 10GBase-DWDM
- Connector Type
- LC
- Ethernet Technology
- 10 Gigabit Ethernet
- Compatibility
- Cisco ONS 15454 Multiservice Provisioning Platform
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.