This item is Discontinued.

This item is Discontinued.
Addon Hp N6E25Av Compatible 8Gb Ddr4-2133Mhz Unbuffered Dual Rank X8 (Discontinued)
Mfr #
N6E25AV-AA
Zoro #
G9512687
UPC # 821455680469
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6E25AV-AA
- Zoro #
- G9512687
- UPC #
- 821455680469
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Memory Voltage
- 1.20V
- Number of Modules
- (1) 8GB
- Memory Speed
- 2133 MHz
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL15
- Device Supported
- Desktop PC, Notebook
- Memory Standard
- DDR4-2133/PC4-17000
- Error Checking
- Non-ECC
- Item
- RAM Module
- Number of Pins
- 288
- Signal Processing
- Unbuffered
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.