This item is Discontinued.

This item is Discontinued.
Addon Juniper Networks Compatible Taa Compliant 10Gbase-Cu Sfp+ (Discontinued)
Mfr #
EX-SFP-10GE-DAC-1.5M-AO
Zoro #
G9596930
UPC # 821455680261
Country of Origin Unknown
Category Network Serial Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX-SFP-10GE-DAC-1.5M-AO
- Zoro #
- G9596930
- UPC #
- 821455680261
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 4.90 ft
Details
- Cable Type
- SFP+
- Standards
- TAA Compliant
- Item
- Network Cable
- Features
- Passive
- Connector on First End Details
- SFP+ Network
- Data Transfer Rate
- 10 Gbit/s
- Device Supported
- Network Device
- Connector on Second End Details
- SFP+ Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.