This item is Discontinued.

This item is Discontinued.
Addon Juniper Networks Qfx-Qsfp-40G-Er4 Compatible Taa Compliant (Discontinued)
Mfr #
QFX-QSFP-40G-ER4-AO
Zoro #
G0928747
UPC # 821455715680
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QFX-QSFP-40G-ER4-AO
- Zoro #
- G0928747
- UPC #
- 821455715680
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Interfaces/Ports Details
- (1) LC 40GBase-ER4 Network
- Number of Ports
- 1
- Connector Type
- LC
- Type
- QSFP+
- Fiber Optic Mode
- Single-mode
- Network Technology
- 40GBase-ER4
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 40 Gigabit Ethernet
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.