This item is Discontinued.

This item is Discontinued.
Alcatel Comp Taa 40G-Cu Passive Dac 3M (Discontinued)
Mfr #
QSFP-4X10G-C3M-AO
Zoro #
G9841294
UPC # 821456213017
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-4X10G-C3M-AO
- Zoro #
- G9841294
- UPC #
- 821456213017
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 9.84 ft
Details
- Item - Data Cable
- Network Cable
- Standards
- TAA Compliant
- Cable Type
- Twinaxial
- Features
- Passive
- Material
- Copper
- Device Supported
- Network Device
- Data Transfer Rate
- 40 Gbit/s
- Connector on Second End Details
- (4) SFP+ Network
- Connector on First End Details
- (1) QSFP+ Network
- Connector Type on First End
- QSFP+ Network
- Connector Type on Second End
- SFP+ Network
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.