Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Add-On Cisco Ons-Sc+-10G-35.8 Comp Taa Sfp+ ONS-SC+-10G-35.8-AO

Cisco Ons-Sc+-10G-35.8 Comp Taa Sfp+ (Discontinued)

  • Mfr # ONS-SC+-10G-35.8-AO
  • Zoro # G1844638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONS-SC+-10G-35.8-AO
Zoro #
G1844638
UPC #
821455689790
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
10GBase-DWDM
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-DWDM Network
Item
SFP+
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.