
CISCO/PALO ALTO COMP TAA 100G-CWDM4 XCVR
Mfr # QSFP28-100GB-CWDM4-CPA-AO
Zoro # G510727340
product price: $2,930.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Height
0.4 in
Depth
4.9"
Width
0.8 in
Network Technology
100GBase-CWDM4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QSFP28-100GB-CWDM4-CPA-AO
Zoro #
G510727340
UPC #
195285152350
Country of Origin
United States
Dimensions
Height
0.4 in
Depth
4.9"
Width
0.8 in
Fiber Optic Cable Wavelength
1330 nm, 1270 nm
Details
Item
QSFP28
Connector Type
LC
Network Technology
100GBase-CWDM4
Maximum Operating Temperature
158°F (70°C)
Maximum Data Transfer Rate
100-Gbit/s
Minimum Operating Temperature
32°F (0°C)
Interfaces/Ports Details
LC 100GBase-CWDM4 Network
Maximum Distance Supported
2 km
Fiber Mode Supported
Single-mode
Network Standard
100GBase-CWDM4
Features
Digital Optical Monitoring (DOM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.