
AddOn MSA and TAA 10GBase-Converter QSFP+ Transceiver (QSFP+ to SFP+ Converter, Passive)
Mfr # QSFP-SFP10G-CVR-P-AO
Zoro # G810768449
product price: $70.99
/eaKey Features
Network Technology
10GBase-X
Standards
TAA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) 10GBase-X Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSFP-SFP10G-CVR-P-AO
Zoro #
G810768449
UPC #
195285602589
Country of Origin
United States
Details
Network Technology
10GBase-X
Standards
TAA Compliant
Item
QSFP+ Module
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) 10GBase-X Network
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Application
Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.