This item is Discontinued.

This item is Discontinued.
Msa & Taa Comp 100G-Cwdm4 Qsfp28 Lc Xcvr (Discontinued)
Mfr #
QSFP28-100GB-CWDM4-AO
Zoro #
G0932691
UPC # 821455650660
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP28-100GB-CWDM4-AO
- Zoro #
- G0932691
- UPC #
- 821455650660
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Interfaces/Ports Details
- (1) LC 100GBase-CWDM4 Network
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Ethernet Technology
- 100 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Fiber Optic Mode
- Single-mode
- Type
- QSFP28
- Network Technology
- 100GBase-CWDM4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.