This item is Discontinued.

This item is Discontinued.
This A10 Networks Axsk-Qsfp-Lr Compatible Qsfp+ Transceiver Provides (Discontinued)
Mfr #
AXSK-QSFP-LR-AO
Zoro #
G0924276
UPC # 821455825044
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXSK-QSFP-LR-AO
- Zoro #
- G0924276
- UPC #
- 821455825044
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Connector Type
- LC
- Ethernet Technology
- 40 Gigabit Ethernet
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Network Technology
- 40GBase-LR4
- Interfaces/Ports Details
- (1) LC 40GBase-LR4 Network
- Type
- QSFP+
- Fiber Optic Mode
- Single-mode
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA