This Is A 10M Mpo (Female) To Mpo (Female) 12-Strand Aqua Straight

  • Mfr # ADD-MPOMPO-10M5OM3S

  • Zoro # G0577189


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Aqua
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Length - Patch Cord
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-MPOMPO-10M5OM3S
Zoro #
G0577189
UPC #
821455053720
Country of Origin
Unknown

Dimensions

Length - Patch Cord
32.81 ft

Details

Jacket Color
Aqua
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.