
This Is A 15M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-15M5OM4
Zoro # G0632507
product price:Â $46.19
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-LC-LC-15M5OM4
Zoro #
G0632507
UPC #
821455044926
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.