
This Is A 15M Sc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-15M6MMF
Zoro # G0598520
product price:Â $24.99
/eaKey Features
Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
62.5/125 µ
Single Mode/Multi-Mode
Multi-mode
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-SC-SC-15M6MMF
Zoro #
G0598520
UPC #
821455075418
Country of Origin
Unknown
Dimensions
Clad Dimension
62.5/125 µ
Width
11"
Height - Batteries
13"
Details
Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Single Mode/Multi-Mode
Multi-mode
Item - Data Cable
Network Cable
Jacket Type
Riser
Simplex/Duplex/Multifiber
Duplex
Color
Orange
Connector Type - Patch Cord
2 x SC Network - Male
Cable Type
Fiber Optic
Features
Molded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.